Shop All Socket Head Cap Screws
Newport Fasteners
3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in Length, 100 PK
Mfr # 515428-100
Zoro # G306343044
product price: $465.99
/pk 100, $4.66/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 515428-100
- Zoro # G306343044
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Zinc Plated,Thread Dia.: 3/8"-16 x2" Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (4266501)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39684.031.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.080.0030)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees (GR3011M)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in Length, 250 PK (688356-250)
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 mm Length, 25 PK (747853-25)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (392660-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (161642-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 1000 PK (689349-1000)
- KIPP M10 Socket Head Cap Screw, Bright Steel, 35 mm Length (K1160.110X35)
- Newport Fasteners Socket Head Cap Screws