Shop All Socket Head Cap Screws
Newport Fasteners
3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK
Mfr # 462085-50
Zoro # G006342415
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3 in
- Drive Size 7/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 462085-50
- Zoro # G006342415
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 3/8-16 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Zinc Plated, 50 PK (LDT-3824)
- ZORO SELECT Cage Nut, #10-32, Square Shape, Steel, Not Graded, Plain Finish (1LBE6)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.031.0125)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK (804638-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm Length, 100 PK (980404-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK (342897-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm Length, 100 PK (550494-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (565449-100)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- Newport Fasteners Socket Head Cap Screws