Shop All Socket Head Cap Screws
Newport Fasteners
3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 25 PK
Mfr # 962438-25
Zoro # G306369136
product price: $642.99
/pk 25, $25.72/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 962438-25
- Zoro # G306369136
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3, ASTM F835, IFI 124 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Nylon Pellet Socket Head Shoulder Screws, 3/8-16 x 1", Alloy Steel, Black Oxide, Hex Socket , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm Length, 200 PK (670617-200)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 100 PK (485122-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm Length, 100 PK (980404-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 2500 PK (693164-2500)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (314699-100)
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length, 10 PK (427247-10)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430243-PG)
- Newport Fasteners Socket Head Cap Screws