Shop All Hex Head Cap Screws
Newport Fasteners
3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK
Mfr # 399658-100
Zoro # G606294862
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 316 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 399658-100
- Zoro # G606294862
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/8-16x1 Hex Head Cap Screws, St. Steel 316, Plain,CoarseUNC, Fully Threaded,1 Inch,3/8 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0325)
- MILWAUKEE TOOL 7/16 in. Shank Large Threaded Arbor with Cobalt Pilot Bit for 1-1/4 in. - 6 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7115)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (SH-175SS)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (699769-100)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 100 PK (324291-100)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 50 PK (632943-50)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 300 PK (896407-300)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (235752)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- Newport Fasteners Hex Head Cap Screws