Shop All Hex Head Cap Screws
Newport Fasteners
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 500 PK
Mfr # 388032-500
Zoro # G306294407
product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 388032-500
- Zoro # G306294407
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/8-16 x 1 Hex Cap Screws, 18-8 Stainless Steel Coarse Thread Fully Threaded, 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.050.0300)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 800 PK (237428-800)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 2000 PK (548097)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 180 mm L, 35 PK (777479-35)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (693973-20)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (418570-10)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Zinc-Plated Steel 1/4 Size 1-1/4 Long, 50PK (90064A622)
- Newport Fasteners Hex Head Cap Screws