Shop All Socket Head Cap Screws
Newport Fasteners
3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK
Mfr # 873041-100
Zoro # G006349100
product price: $538.99
/pk 100, $5.39/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-16
- Drive Size 1/2 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 873041-100
- Zoro # G006349100
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Screw Length | 1-1/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 135,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 3/4-16 x 1 1/4" Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Stitch Screws, Metal 250 PK (SW-SS1234G250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04114.050.0350)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (961721-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK (345673-25)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (749465-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (179850-1)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (125563-10)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (985111-100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22040080-14-100P1)
- Newport Fasteners Socket Head Cap Screws