Shop All Castle Nuts
Newport Fasteners
3/4-16 Castle Nuts/Grade 5 Steel/Zinc , 100PK
Mfr # 598336
Zoro # G306371207
product price: $313.99
/pk 100, $3.14/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Castle Nut
- Material Grade 5 Steel
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 598336
- Zoro # G306371207
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Material | Grade 5 Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Description
3/4-16 Castle Nuts/Grade 5 Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0051)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12724)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33528)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351205G)
- ZORO SELECT 7/16"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287260-PG)
- Newport Fasteners Castle Nuts