Shop All Carriage Bolts
Newport Fasteners
3/4-10 x 4" Carriage Bolts/Full Thread/Grade 5/Zinc , 65PK
Mfr # 153269
Zoro # G106303422
product price: $581.99
/pk 65, $8.95/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 153269
- Zoro # G106303422
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/4-10 x 4" Carriage Bolts/Full Thread/Grade 5/Zinc , 65PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0125)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151360)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.075.1400)
- NEWPORT FASTENERS 5/16-18 x 3" Ribbed Neck Carriage Bolts/Steel/Zinc , 400PK (632171)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- NEWPORT FASTENERS 1/2-13 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 50PK (550990)
- NEWPORT FASTENERS 1/4-20 x 2" Carriage Bolts/18-8 Stainless Steel , 500PK (104274)
- NEWPORT FASTENERS 3/8-16 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 100PK (754187)
- NEWPORT FASTENERS 3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 400PK (209151)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- Newport Fasteners Carriage Bolts