Shop All Square Nuts
Newport Fasteners
3/4"-10 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 25PK
Mfr # 673265-PR-25
Zoro # G006368293
product price: $76.49
/pk 25, $3.06/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 673265-PR-25
- Zoro # G006368293
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
3/4"-10 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.25 (5405-12)
- QUEST TECHNOLOGY INTERNATIONAL 30 ft, 0.75 Wd, Polypropylene (NVT-3801)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK (NB238036P-50)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- Newport Fasteners Square Nuts