Shop All Socket Head Cap Screws
Newport Fasteners
3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK
Mfr # 559942-25
Zoro # G306344638
product price: $408.99
/pk 25, $16.36/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Length 1-1/2 in
- Drive Size 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 559942-25
- Zoro # G306344638
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 1-1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 135,000 psi |
Description
Nylon Patch Socket Flat Countersunk Head Cap Screw, 3/4-10 x 1 1/2", Alloy Steel, Black Oxide, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N01000.075.0225)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 800 PK (1428BHT5)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 10 PK (958441-10)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (415858-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 150 PK (282143-150)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK (269803-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm Length, 100 PK (872192-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK (669592-75)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 25 PK (587312-25)
- Newport Fasteners Socket Head Cap Screws