Shop All Socket Head Cap Screws
Newport Fasteners
3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK
Mfr # 885337-10
Zoro # G306347479
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Length 2 in
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 885337-10
- Zoro # G306347479
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws,Stainless Steel 18-8,3/4"-10 x2" Coarse Thread,Fully Threaded, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2 L, Pk100 (U08320.037.0150)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (146203-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 100 PK (445198-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (304800-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 25 PK (587312-25)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain Brass, 3/16 in Length, 3 PK (4750-3-B)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- Newport Fasteners Socket Head Cap Screws