Shop All Hex Head Cap Screws
Newport Fasteners
3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 25 PK
Mfr # 771781-25
Zoro # G306311135
product price: $255.99
/pk 25, $10.24/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 771781-25
- Zoro # G306311135
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
3/4-10x2 1/2 Hex Head Cap Screws, St. Steel 316, Plain,2 1/2 Inch,3/4 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07000.031.0150)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Beige (90083)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel 100 PK (H4400)
- A RAYMOND TINNERMAN U-Clip Ext Finger Pnl Thk .055-.065 ZW (EFUC-C29019-014-3255/B)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 8 in L, 10 PK (253971-10)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 25 PK (958260-25)
- NEWPORT FASTENERS Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 8 in L, 80 PK (907585-80)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 316 Stainless Steel, 110 mm L, 150 PK (440959-150)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK (474571-25)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- Newport Fasteners Hex Head Cap Screws