Shop All Hex Head Cap Screws
Newport Fasteners
3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 10 PK
Mfr # 579816-10
Zoro # G406293812
product price: $258.99
/pk 10, $25.90/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 579816-10
- Zoro # G406293812
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
3/4-10x8 Hex Head Cap Screws, Stainless Steel 18-8, Plain,Coarse Thread UNC, 8 Inch,3/4 Inch, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.087.0350)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (GRSP8DR)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00726)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 150 PK (835764-150)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 25 PK (852306)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (410727-1)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 125 PK (773588-125)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.062.0300)
- Newport Fasteners Hex Head Cap Screws