Shop All Dowel Pins
Newport Fasteners
3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK
Mfr # PINDOW007004P
Zoro # G806308826
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # PINDOW007004P
- Zoro # G806308826
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- NEWPORT FASTENERS 7/16 x 1" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035010P)
- NEWPORT FASTENERS 5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW050014P)
- NEWPORT FASTENERS 1/4" x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (466087)
- NEWPORT FASTENERS 1/2" x 3" Dowel Pins/Alloy Steel/Bright Finish , 20PK (484490)
- NEWPORT FASTENERS 5/16" x 1 1/4" Dowel Pins/Alloy Steel/Plain , 100PK (953263)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW015015P)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0037)
- Newport Fasteners Dowel Pins