Shop All Spring Pins
Newport Fasteners
3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK
Mfr # 562124
Zoro # G006351004
product price: $293.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 562124
- Zoro # G006351004
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Description
3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M10, Steel, Class 4, Black oxide, 5 mm Ht (K0700.210)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Zinc , 200PK (960484)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK (663178)
- NEWPORT FASTENERS 1/4" x 2" Roll Pins/Steel/Plain , 500PK (457587)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- NEWPORT FASTENERS 1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (610258)
- ZORO SELECT M3 X 16 Spring Pin ISO Steel Plain (5DU53)
- Newport Fasteners Spring Pins