Shop All Spring Pins
Newport Fasteners
3/16" x 2" Roll Pins/Steel/Zinc , 1000PK
Mfr # 941238
Zoro # G306351315
product price: $430.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 941238
- Zoro # G306351315
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Description
3/16" x 2" Roll Pins/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4 ID, Pk10 (25310)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- DORMAN OE Replacement 23 Millimeter Thread Length Boxed M16150 Thread Size Single (610-705.1)
- NEWPORT FASTENERS 3/16" x 1" Roll Pins/Steel/Plain , 2000PK (864326)
- NEWPORT FASTENERS 1/8 x 5/8" Roll Pins/420 Stainless Steel , 4000PK (509902)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Zinc , 200PK (960484)
- NEWPORT FASTENERS M3.5 x 12mm Roll Pins/Steel/Plain /ISO 8752 , 10000PK (490928)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- ZORO SELECT Spring Pin, Slotted, 8x100mm, PK10 (M39100.080.0100)
- Newport Fasteners Spring Pins