Shop All Spring Pins
Newport Fasteners
3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK
Mfr # 781113
Zoro # G606351138
product price: $707.99
/pk 1000, $0.71/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 781113
- Zoro # G606351138
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (11103SHPT)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.031.0062)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK (WHM-175)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0400)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- NEWPORT FASTENERS 1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK (722274)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS 3/16" x 3" Roll Pins/Steel/Plain , 500PK (297357)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- Newport Fasteners Spring Pins