Shop All Spring Pins
Newport Fasteners
3/16" x 1" Roll Pins/Steel/Plain , 2000PK
Mfr # 864326
Zoro # G306350998
product price: $317.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 864326
- Zoro # G306350998
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/16" x 1" Roll Pins/Steel/Plain , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (M37020.160.0001)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0062)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 14 PK (B01200.100.0600)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- NEWPORT FASTENERS 1/8 x 5/8" Roll Pins/420 Stainless Steel , 4000PK (509902)
- NEWPORT FASTENERS 1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK (631155)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- Newport Fasteners Spring Pins