Shop All Dowel Pins
Newport Fasteners
3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Mfr # SSPIN188DOW015015P
Zoro # G106308571
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW015015P
- Zoro # G106308571
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50550)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Green, 400PK (82GRJ)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.075.0450)
- NEWPORT FASTENERS 3/16 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015013P)
- NEWPORT FASTENERS 3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW030026P)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- NEWPORT FASTENERS 3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK (PINDOW060014P)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 1/2 L, PK20 (50R150DPSO)
- Newport Fasteners Dowel Pins