Shop All Dowel Pins
Newport Fasteners
3/16 x 1 5/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Mfr # PINDOW015015P
Zoro # G706308896
product price: $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW015015P
- Zoro # G706308896
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
3/16 x 1 5/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0126-SS32D)
- NEWPORT FASTENERS 3/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW015006P)
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- NEWPORT FASTENERS 1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK (617942)
- NEWPORT FASTENERS 1/4 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINOSD020010P)
- NEWPORT FASTENERS 5/32 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW012016P)
- NEWPORT FASTENERS 5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025020P-FV)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0225)
- Newport Fasteners Dowel Pins