Shop All Dowel Pins
Newport Fasteners
3/16 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Mfr # SSPIN188DOW015013P
Zoro # G306308562
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW015013P
- Zoro # G306308562
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 3/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
3/16 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (K0869.110X20)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK (M07000.200.0200)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- NEWPORT FASTENERS 3/8 x 2 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030022P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- NEWPORT FASTENERS 9/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW045014P)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK5 (M39078.080.0050)
- Newport Fasteners Dowel Pins