Shop All Dowel Pins
Newport Fasteners
3/16" x 1 3/4" Dowel Pins/Alloy Steel/Plain , 100PK
Mfr # 500286
Zoro # G006305670
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Plain
- Nominal Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 500286
- Zoro # G006305670
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Plain |
Description
3/16" x 1 3/4" Dowel Pins/Alloy Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0150)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33285)
- NEWPORT FASTENERS 5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW050014P)
- NEWPORT FASTENERS 5/16 x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 80PK (PINDOW025024P)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- NEWPORT FASTENERS 1/4 x 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 300PK (PINOSD020006P)
- NEWPORT FASTENERS 1/2 x 3 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040034P)
- NEWPORT FASTENERS M6 x 20mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN06020M6P)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1500)
- Newport Fasteners Dowel Pins