Shop All Spring Pins
Newport Fasteners
3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK
Mfr # 889714
Zoro # G106351232
product price: $439.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 889714
- Zoro # G106351232
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1-1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (63747)
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK (CPB261)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- NEWPORT FASTENERS 3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK (781113)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- NEWPORT FASTENERS 1/8 x 1 3/8" Roll Pins/420 Stainless Steel , 2000PK (195234)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- Newport Fasteners Spring Pins