Shop All Screwdriver Bits
Newport Fasteners
3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK
Mfr # 793209
Zoro # G706372101
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 793209
- Zoro # G706372101
- Country of Origin Unknown
- Category Screwdriver Bits
Description
3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF773PF)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- NEWPORT FASTENERS T-27 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-27/Length 1 5/16"/Shank: 1/4" , 20PK (417857)
- NEWPORT FASTENERS 3 X 2 3/4 X 1/4 Phillips Power Bit/Point Size: #3/Length 2 3/4"/Shank: 1/4" , 60PK (412538)
- NEWPORT FASTENERS T-30 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-30/Length 1 5/16"/Shank: 1/4" , 20PK (608401)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Phillips Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (616040)
- NEWPORT FASTENERS 1 X 2 3/4 X 1/4 Phillips Power Bit/Point Size: #1/Length 2 3/4"/Shank: 1/4" , 100PK (917058)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- Newport Fasteners Screwdrivers and Nutdrivers