Shop All Screwdriver Bits
Newport Fasteners
2 X 2 X 1/4 Phillips Insert Bits/Point Size: #2/Length 2"/Shank: 1/4" , 100PK
Mfr # 284349
Zoro # G306371856
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 284349
- Zoro # G306371856
- Country of Origin Unknown
- Category Screwdriver Bits
Description
2 X 2 X 1/4 Phillips Insert Bits/Point Size: #2/Length 2"/Shank: 1/4" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- DRILL AMERICA m30x3 HSS Metric Hand Tap (DWTSMT30X3)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- NEWPORT FASTENERS T-30 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-30/Length 1 5/16"/Shank: 1/4" , 20PK (608401)
- NEWPORT FASTENERS 1 X 2 3/4 X 1/4 Phillips Power Bit/Point Size: #1/Length 2 3/4"/Shank: 1/4" , 100PK (917058)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- NEWPORT FASTENERS T-8 X 1 X 1/4 Torx Insert Bits/Driver Size: T-8/Length 1"/Shank: 1/4" , 60PK (284002)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Phillips Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (616040)
- EAZYPOWER Reduced Phillips Insert Bit, No. 1, 1" (73332/B)
- Newport Fasteners Screwdrivers and Nutdrivers