Shop All Machine Screws
Newport Fasteners
#2-56 x 3/32 in Phillips Flat Machine Screw, Plain Steel, 3000 PK
Mfr # 987820
Zoro # G606372362
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 987820
- Zoro # G606372362
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/32 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
MS24693-15B/2-56x3/32" Mil-Spec Mach. Screw/Phillips/Flat 100/18-8 SS/Blk Ox/DFAR Compliant,3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.050.0008)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51390.100.0001)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.100.0025)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00756)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Machine Screw, Zinc Plated Steel, 5000 PK (553979)
- NEWPORT FASTENERS M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (110311)
- NEWPORT FASTENERS #2-56 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (122693)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (885743)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (363947-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 2-1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 600 PK (841796-BR-600)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- Newport Fasteners Machine Screws