Shop All Machine Screws
Newport Fasteners
#2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 620070
Zoro # G706319816
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 620070
- Zoro # G706319816
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
2-56 x 1/2" Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Zinc Plated Finish (TRI20870LHX6-004P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0200)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01210.043.0350)
- NEWPORT FASTENERS #6-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (109705)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK (916956)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (470694-PR-100)
- NEWPORT FASTENERS M5-0.80 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 5000 PK (139317)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (803932)
- NEWPORT FASTENERS M3-0.50 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 2000 PK (546679)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R050)
- Newport Fasteners Machine Screws