Shop All Square Nuts
Newport Fasteners
2-56 Square Machine Screw Nuts/Steel/Zinc , 5000PK
Mfr # 155824
Zoro # G106368339
product price: $405.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #2-56
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 155824
- Zoro # G106368339
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | #2-56 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
2-56 Square Machine Screw Nuts/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #4-40 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0742SL)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2400 PK (B11610.025.0001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- NEWPORT FASTENERS 1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK (NB238036P-50)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- Newport Fasteners Square Nuts