Shop All Socket Head Cap Screws
Newport Fasteners
#2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in Length, 1000 PK
Mfr # 439385-1000
Zoro # G306342443
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 5/32 in
- Drive Size 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 439385-1000
- Zoro # G306342443
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 5/32 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,#2-56 x5/32" Coarse Thread,Fully Threaded, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70146)
- BUILDRIGHT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07691)
- ZORO SELECT Wide Head Machine Screw (ZW1140)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 5000 PK (421684-5000)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 2500 PK (259350-2500)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK (729513-25)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 400 PK (413649-400)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (372146-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (353731-100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51030.120.0050)
- Newport Fasteners Socket Head Cap Screws