Shop All Socket Head Cap Screws
Newport Fasteners
#2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 1000 PK
Mfr # 991827-1000
Zoro # G006349353
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 1/2 in
- Drive Size 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 991827-1000
- Zoro # G006349353
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 1/2 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,#2-56 x1/2" Coarse Thread,Fully Threaded, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.011.0025)
- ZORO SELECT Set Screw, 13, Flat, 1-1/2in, PK25 (U07810.050.0150)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 2500 PK (259350-2500)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK (899291-1500)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm Length, 50 PK (477847-50)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK (150751-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK (574779-1000)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (698677-50)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1508CSFL)
- Newport Fasteners Socket Head Cap Screws