Shop All Dowel Pins
Newport Fasteners
1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK
Mfr # PINDOW01000BP
Zoro # G006309425
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW01000BP
- Zoro # G006309425
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 5/16 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- NEWPORT FASTENERS M12 x 100mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN12100M6P)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030016P)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- Newport Fasteners Dowel Pins