Shop All Dowel Pins
Newport Fasteners
1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK
Mfr # PINOSD010003P
Zoro # G606305742
product price: $130.99
/pk 500, $0.26/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINOSD010003P
- Zoro # G606305742
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/8" |
Thread Size | 1/8" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright Finish |
Rockwell Hardness | 60 HRC |
Description
1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0062)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- NEWPORT FASTENERS 1/4 x 1 1/2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD020014P-FV)
- NEWPORT FASTENERS 3/8 x 3" Oversized Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINOSD030030P)
- NEWPORT FASTENERS 3/16 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD015010P)
- NEWPORT FASTENERS 1/2 x 3 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040034P)
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- NEWPORT FASTENERS 1/4" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (590053)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- Newport Fasteners Dowel Pins