Shop All Dowel Pins
Newport Fasteners
1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Mfr # PINDOW010030P
Zoro # G306308692
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW010030P
- Zoro # G306308692
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.043.0400)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.025.0001)
- TITAN FASTENERS 335 Piece Finished Nylon Lock Nut Assortment - #4 to 5/8" - Grade 2 - Steel - Zinc (TFP12AVU335)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.060.0050)
- NEWPORT FASTENERS 1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW01000BP)
- NEWPORT FASTENERS 5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012020P)
- NEWPORT FASTENERS 5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025020P-FV)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- NEWPORT FASTENERS 3/8 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030005P)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- Newport Fasteners Dowel Pins