Shop All Dowel Pins
Newport Fasteners
1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW010015P
Zoro # G306309354
product price: $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW010015P
- Zoro # G306309354
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.060.0020)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- NEWPORT FASTENERS 1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010006P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/8 x 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010002P)
- NEWPORT FASTENERS 9/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW045014P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW025032P)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL (U39070.075.0350)
- Newport Fasteners Dowel Pins