Shop All Dowel Pins
Newport Fasteners
1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW010013P
Zoro # G306309293
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW010013P
- Zoro # G306309293
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 3/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50537)
- NEWPORT FASTENERS 1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010015P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/8 x 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010002P)
- NEWPORT FASTENERS 3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK (839881)
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- NEWPORT FASTENERS 3/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW015006P)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 40mm L., PK50 (M39080.080.0040)
- Newport Fasteners Dowel Pins