Shop All Panel Nuts
Newport Fasteners
1/8-27 x 1/8" Hex Panel Nuts/Zinc , 2000PK
Mfr # 584130
Zoro # G706372149
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/8"-27
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 584130
- Zoro # G706372149
- Country of Origin Unknown
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Details
System of Measurement | Inch |
Nut Style | Hex Panel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
1/8-27 x 1/8" Hex Panel Nuts/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04114.050.0225)
- NEWPORT FASTENERS Hex Panel Nuts 3/8-32 x 9/16 x 3/32 , Steel, Zinc Plating, , 2000PK (3709309NP)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator (MPR-N)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Plain, PK2 (Z0201)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- Newport Fasteners Panel Nuts