Shop All Spring Pins
Newport Fasteners
1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK
Mfr # 166193
Zoro # G106350761
product price: $308.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 166193
- Zoro # G106350761
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 7/8" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2 in L, 10 PK (U04132.062.0200)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- PRIME-LINE Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK (9105770)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M07000.100.0065)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- NEWPORT FASTENERS 1/8 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (339633)
- NEWPORT FASTENERS 3/16" x 3" Roll Pins/Steel/Plain , 500PK (297357)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- NEWPORT FASTENERS 1/8" x 1 5/8" Roll Pins/Steel/Plain , 2000PK (501043)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- Newport Fasteners Spring Pins