Shop All Spring Pins
Newport Fasteners
1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK
Mfr # 610258
Zoro # G006350984
product price: $1,323.99
/pk 2000, $0.66/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 610258
- Zoro # G006350984
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3/4" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 4PK (36461)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (U07000.037.0600)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- NEWPORT FASTENERS 1/8" x 1 5/8" Roll Pins/Steel/Plain , 2000PK (501043)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- NEWPORT FASTENERS 3/16" x 3" Roll Pins/Steel/Plain , 500PK (297357)
- NEWPORT FASTENERS 1/8 x 1 3/8" Roll Pins/420 Stainless Steel , 2000PK (195234)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- Newport Fasteners Spring Pins