Shop All Dowel Pins
Newport Fasteners
1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Mfr # PINDOW020034P
Zoro # G706309435
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINDOW020034P
- Zoro # G706309435
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-30017)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 50 PK (HLB-24)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- NEWPORT FASTENERS 1/4 x 3 3/4" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW020036P)
- NEWPORT FASTENERS 1/4 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW020050P)
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 3/16 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD015010P)
- NEWPORT FASTENERS 1/2 x 3" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD040030P)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0012)
- Newport Fasteners Dowel Pins