Shop All Spring Pins
Newport Fasteners
1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK
Mfr # 631155
Zoro # G606351176
product price: $437.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 631155
- Zoro # G606351176
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Description
1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB30)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.060.0040)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- NEWPORT FASTENERS 3/16" x 3" Roll Pins/Steel/Plain , 500PK (297357)
- NEWPORT FASTENERS 1/8 x 5/8" Roll Pins/420 Stainless Steel , 4000PK (509902)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- Newport Fasteners Spring Pins