Shop All Screwdriver Bits and Nutsetters
Newport Fasteners
1/4 X 1 5/8 X 1/4 Magnetic Power Nutsetter Bit/Hex Size: 1/4"/Length 1 5/8"/Shank: 1/4" , 20PK
Mfr # 746849
Zoro # G706371845
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 746849
- Zoro # G706371845
- Country of Origin Unknown
- Category Screwdriver Bits and Nutsetters
Description
1/4 X 1 5/8 X 1/4 Magnetic Power Nutsetter Bit/Hex Size: 1/4"/Length 1 5/8"/Shank: 1/4" , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- REMCO Hand Scraper Item, Brown, Blade 3" W (696166)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- IRWIN 94712 Nutsetter, 14 in Drive, Lobular Drive, 178 in L, 14 in L Shank, Hex Shank (IWAF24214GB10)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1400)
- VEGA Mag Nutsetter x 1-3/4 in Carabiner Set (145MNCS5)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- VEGA INDUSTRIES Square Power Bits, #3 X 3 1/2 (190R3A)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- Newport Fasteners Screwdriver Bits and Nutsetters