Shop All Dowel Pins
Newport Fasteners
1/4 x 1 1/2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK
Mfr # PINPOD020014P-FV
Zoro # G706369644
product price: $71.99
/pk 10, $7.20/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINPOD020014P-FV
- Zoro # G706369644
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1-1/2" |
Thread Size | 1/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Flat Vent Pull Out |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright Finish |
Description
1/4 x 1 1/2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.100.0800)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- NEWPORT FASTENERS 1/2 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW040012P)
- NEWPORT FASTENERS 3/8 x 1" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD030010P)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- NEWPORT FASTENERS 1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW01000BP)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0080)
- Newport Fasteners Dowel Pins