Shop All Machine Screws
Newport Fasteners
1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 491588
Zoro # G706318581
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 491588
- Zoro # G706318581
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-28 x 1 1/2" Machine Screws/Phillips/Pan Head/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 50 PK (50636)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521200)
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (329-332)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-12.00X1.5D)
- NEWPORT FASTENERS #2-56 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (122693)
- NEWPORT FASTENERS M3-0.50 x 6 mm Phillips Machine Screw, Zinc Plated Steel, 10000 PK (529813)
- NEWPORT FASTENERS 1/4"-20 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (411691)
- NEWPORT FASTENERS #6-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (513486-BR-1000)
- NEWPORT FASTENERS #6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (777864)
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- ZORO SELECT #5-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0037)
- Newport Fasteners Machine Screws