Shop All Socket Head Cap Screws
Newport Fasteners
1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 2000 PK
Mfr # 917350-2000
Zoro # G306350431
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 917350-2000
- Zoro # G306350431
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw, 1/4-28 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51566.019.0075)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- NEWPORT FASTENERS M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 25 PK (910896-25)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (811985-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 30 mm Length, 100 PK (217228-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 120 mm Length, 100 PK (694190-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (337383-1)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 50 PK (817217-50)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.100.0600)
- Newport Fasteners Socket Head Cap Screws