Shop All Socket Head Cap Screws
Newport Fasteners
1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK
Mfr # 314699-100
Zoro # G306335926
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 2 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 314699-100
- Zoro # G306335926
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Fine Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 1/4"-28 x2" Fine Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 100 PK (758742-100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64031)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 500 PK (817217-500)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 2500 PK (629108-2500)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (530880-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 mm Length, 100 PK (137547-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (388624-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (689520-100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.040.0012)
- Newport Fasteners Socket Head Cap Screws