Shop All Machine Screws
Newport Fasteners
1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 304180-100
Zoro # G606303007
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 304180-100
- Zoro # G606303007
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 5" Machine Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U39350.018.0200)
- ZORO SELECT Fully Threaded Rod, M2.5-0.45mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.025.1000)
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (182637)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (130620-50)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893837)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK (591569)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- Newport Fasteners Machine Screws