Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 855609-100
Zoro # G106338714
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 855609-100
- Zoro # G106338714
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 3/8" Machine Screws/Slotted/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 8 PK (U22085.150.0925)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (787944-BR-4000)
- NEWPORT FASTENERS #6-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (109705)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (422681-100)
- NEWPORT FASTENERS 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (705796-100)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (333345-100)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- Newport Fasteners Machine Screws