Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 877350-PR-100
Zoro # G306337586
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 877350-PR-100
- Zoro # G306337586
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 3/4" Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.300.1000)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK (654283)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (799618-2500)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK (368207-9000)
- NEWPORT FASTENERS #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (563180)
- NEWPORT FASTENERS 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (705796-100)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (803932)
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE15)
- Newport Fasteners Machine Screws