Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK
Mfr # 564541
Zoro # G606322558
product price: $1,474.99
/pk 4000, $0.37/ea
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 564541
- Zoro # G606322558
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
1/4-20 x 3/4" Machine Screws/Six-Lobe /Flat Head/Steel/Black Oxide , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-8)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0200)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00117)
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK (576403)
- NEWPORT FASTENERS M4-0.70 x 14 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (196244)
- NEWPORT FASTENERS #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK (345054)
- NEWPORT FASTENERS 3/8"-16 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 350 PK (984172-350)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- NEWPORT FASTENERS #6-32 x 5/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (484358-BR-5000)
- ZORO SELECT #4-40 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.011.0025)
- Newport Fasteners Machine Screws