Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 400 PK
Mfr # 750249-BR-400
Zoro # G206331127
product price: $385.99
/pk 400, $0.96/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 750249-BR-400
- Zoro # G206331127
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 3" Machine Screws/Phillips/Truss Head/316 Stainless Steel , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 50 PK (MBBZ12114)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.040.0012)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.100.0300)
- NEWPORT FASTENERS 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 100 PK (142435-PR-100)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (893307-PR-100)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 800 PK (692110-800)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK (564541)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (565157-PR-500)
- L.H. DOTTIE #10-24 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T102412OR)
- Newport Fasteners Machine Screws